- Puller Attachment For 3/4" To 13 3/8" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Spread [Max] | 13 3/8 in |
| Between Bolts Dimension | 10 1/4 in |
| Flange Hole Size | 1-14 |
| Used w/Puller No. | 939, 1047, PPH30, PH302 |
| Spread [Min] | 3/4 in |
| Weight | 40.0 LB |
| EAN or UPC | 662536013857 |

