- Small Bore Slide Hammer Puller
description
- Adjust by turning slide hammer handle.
applications
- Bushings
- Bearings
- Oil seals
features
- Handle end 1/2-20 thread
- Slide hammer with head assembly
| Jaw Spread [Max] | 1 3/8 in |
| Jaw Opening [Nom] | 1 3/8 in |
| Length | 24 in |
| Jaw Spread [Min] | 1/2 in |
| Hammer Wt. | N/A |
| Weight | 4.8 LB |
| EAN or UPC | 662536015196 |

