- 27" Length
- 1" - 4 1/2" Range
- 5 lb Hammer
description
- Versatile two- or three-jaw pullers positioned to handle inside or outside pulling. Basic slide hammer unit removable from puller head and jaw assembly for independent usage.
applications
- Bushings
- Bearings
- Oil seals
features
- Slide hammer puller with 2.5 lb or 5 lb hammer, 27241 two-way head and 34698 jaws
includes
- 5 lb hammer
| Hammer Wt. | 5 lb |
| Three-Jaw Range Outside [Min] | 1 1/2 in |
| Three-Jaw Range Inside [Min] | 1 1/2 in |
| Three-Jaw Range Inside [Max] | 4 1/4 in |
| Two-Jaw Range Outside [Min] | 1 in |
| Length | 27 in |
| Three-Jaw Range Outside [Max] | 4 1/2 in |
| Weight | 10.5 LB |
| EAN or UPC | 662536015240 |

