- 1/8" -9" Bearing Splitter
- 1 3/4" - 5 7/8" Pulley Puller Combo Pack
description
- This combo pack contains four bearing splitters, plus a pulley pulling attachment.
includes
- 1121- bearing splitter, 1/4" to 15/16" spread
- 1122 – bearing splitter, 1/8" to 2" spread
- 1123 – bearing splitter, 1/2" to 4 5/8" spread
- 1130 – bearing splitter, 1/2" to 9" spread
- 679- pulley pulling attachment, 1 3/4" to 5 7/8" spread
- Storage case
| Set Includes | 1122, 1121, 1123, 1130, 679, Storage case |
| Spread [Max] | 9 in |
| Reach [Max] | N/A |
| Spread [Min] | 1/8 in |
| Hammer Wt. | N/A |
| Weight | 30.85 LB |
| EAN or UPC | 731413026072 |

