- 5 Ton Air/Hydraulic Service Jack
description
- Bring the versatility of air assist operation to your shop's lifting tasks. The 10 ton model can also be operated manually, when shop air is not available.
features
- Huge bearing mounted front wheels
- Rear swivel casters
- Spring loaded handle locks in three positions
- Rugged steel frame members
| Height [Max] | 22 in |
| Overall Length | 47 in |
| Capacity, tons | 5 tons |
| Height [Min] | 5.875 in |
| Weight | 220.0 LB |
| EAN or UPC | 731413046957 |

