- Stinger Series 10-Ton Collision Repair Set
- 6" stroke
features
- High quality
- Components snap together for quick setups
includes
- Hydraulic ram, hose, and pump
- Flat base
- Four snap-together extension tubes
- 1/2 ton spreader
- Extension tube coupling
- Ram toe
- Wedge head
- Serrated saddle
- Flex head
- Plunger toe
- 90° wedge head
- Storage case
| Retracted Height | N/A |
| Cylinder Capacity | 10 tons |
| Pump Speed | Single |
| Weight | 75.0 LB |

