Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
10 ton Capacity Air Lift Jack for Trucks & Trailers

1590

SUPERSEDED TO OTC_1590, MTRL - 110660733
Item #101582607
  • 10-Ton Capacity Air Lift Jack for Trucks & Trailers
10 ton Capacity Air Lift Jack for Trucks & Trailers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10-Ton Capacity Air Lift Jack for Trucks & Trailers

description

  • Just roll it under a load, adjust the lifting saddles, connect an air line, and actuate. That is all it takes to lift the end of a truck or trailer. Lifting range is 13" to 52".

features

  • 10 tons of lift at 200 psi
  • Automatic mechanical safety catch engages in five height positions
  • Easy to maneuver on loose gravel

compliances

  • 0
Capacity, tons 10 tons
Overall Length 36 in
Overall Width 41 in
Weight 709.0 LB
EAN or UPC 731413007057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison