- 13-Ton Capacity Puller Set
- w/2 1/2 lb Slide Hammer
- Gear Puller
- Bearing Puller
- Push Puller and Bearing Splitters
description
- This versatile, 13-ton-capacity puller set removes gears, bearings, shafts, pinions, bearing outer races, and other tightly-fitted parts.
includes
- 927- push puller with six 3/4" legs
- 1101- 15 3/4" legs for 927 (pr)
- 1022- two jaw puller
- 1024- two jaw puller
- 1035- two jaw puller
- 1039- two jaw puller
- 7392- gear and pulley puller
- 518- flange type puller
- 7403- steering wheel puller
- 1170- pilot bearing puller
- 1176- slide hammer puller
- 7310- Pitman arm puller
- 8075- step plate adapter set
- 8035- female threaded adapter
- 8044- female threaded adapter set
- 1152- bearing cup pulling attachment
- 1121- bearing splitter
- 1122- bearing splitter
- 1123- bearing splitter
| Hammer Wt. | 2 1/2 lb |
| Spread [Max] | 12 in |
| Reach [Max] | 17.25 in |
| Set Includes | 1122, 1121, 1123, 927, 1101, 1022, 1024, 1035, 1039, 7392, 518, 7403, 1170, 1176, 7310, 8075, 8035, 8044, 1152 |
| Spread [Min] | 2 1/8 in |
| Weight | 73.7 LB |
| EAN or UPC | 731413007187 |

