- Strong Box Puller Set
- w/5 lb Slide Hammer
- 2 and 3 Jaw Pullers
- Bearing Puller and Splitters
- and Metal Storage Box
description
- All tools are contained in a rugged, lockable, metal storage cabinet you can either mount on a wall or stand on a workbench so they are handy when you need them.
includes
- 1026 – 2/3 jaw puller
- 1037 – 2/3 jaw puller
- 7393- gear and pulley puller
- 518- flange type puller
- 7403- steering wheel puller
- 1170- pilot bearing puller
- 1177- slide hammer puller
- 7311A- Pitman arm puller
- 1122- bearing splitter
- 1123- bearing splitter
- 7372- rear axle pulling adapter
- 43888- long jaws for 1026 (3)
- 43892- long jaws for 1037 (3)
- 18886- metal storage box
| Set Includes | 1177, 7393, 1122, 1123, 518, 7403, 1170, 1026, 1037, 7372, 43888, 43892, 18886, 7311A |
| Reach [Max] | 7.5 in |
| Spread [Max] | 10 1/2 in |
| No. of Arms | 3 |
| Puller Capacity | 7 tons |
| Hammer Wt. | 5 lb |
| Type of Pull | Combined Pull |
| Spread [Min] | 5 in |
| Capacity, tons | 7 tons |
| Weight | 95.0 LB |
| EAN or UPC | 731413016769 |


