- 2-Ton Quick Lift
features
- Unsurpassed speed to load
- Durable foam handle cover
- Pinned saddle to prevent lift off
compliances
- 0
| Height [Max] | 22.5 in |
| Height [Min] | 3.75 in |
| Overall Length | 31 in |
| Capacity, tons | 2 tons |
| Weight | 112.0 LB |
| Height [Max] | 22.5 in |
| Height [Min] | 3.75 in |
| Overall Length | 31 in |
| Capacity, tons | 2 tons |
| Weight | 112.0 LB |