- 22-Ton Capacity Under Axle Jack
features
- Long 49" T-handle lets you easily position jack under vehicles with long overhangs
- One pull of the handle activates the self-retracting RAM
- Large rubber tired wheels
| Height [Max] | 12.5 in |
| Capacity, tons | 22 tons |
| Height [Min] | 8 in |
| Weight | 117.0 LB |

