- 2200 lb Capacity Floor Crane
features
- Leg spread adjusts
- Telescoping boom gives additional reach
- Two-speed hydraulic hand pump provides fast boom travel
| Height Folded | 79 in |
| Capacity - Boom Retracted | 2200 lb |
| Overall Length | 83 in |
| Height - Boom Retracted | 107 in |
| Capacity - Boom Extended | 1650 lb |
| Weight | 454.0 LB |
| EAN or UPC | 731413007569 |

