- 10-Ton Capacity Bench Press
- 10 1/8" stroke
description
- Ideal for hundreds of small pressing jobs, including the repair of electric motors and armatures, and the removal and installation of gears, bearings, and other press fit parts
features
- Two speed hydraulic hand pump, complete with hose and fittings
- Hydraulic RAM has 10 1/8" stroke
- Press bench space is 7 1/4" x 25 1/4"
| Capacity | 10 tons |
| Power Source | Hydraulic |
| Vertical Daylight | 15.375 in |
| Bed Width | 22 in |
| Weight | 120.0 LB |
| EAN or UPC | 731413029448 |

