- 10-Ton Capacity Floor Press
- 10 1/8" stroke
features
- Two speed hydraulic hand pump, complete with hose and fittings
- Hydraulic RAM has 10 1/8" stroke
- Press floor space 28" x 25 1/4"
- Bed height adjusts from 6" to 36"
| Power Source | Hydraulic |
| Bed Width | 22 in |
| Capacity | 10 tons |
| Vertical Daylight | 36 in |
| Weight | 160.0 LB |
| EAN or UPC | 731413029455 |

