- 5 Ton
| Cylinder Tonnage | 5 tons |
| Small End Thread Size | 3/4-16 UNF-2A |
| Large End Thread Length | 1.13 in |
| Large End Thread Size | 3/4-14 NPT |
| Outside Dia. | 1.06 in |
| Overall Length | 1.63 in |
| Weight | 0.2 LB |
| EAN or UPC | 662536070812 |
| Cylinder Tonnage | 5 tons |
| Small End Thread Size | 3/4-16 UNF-2A |
| Large End Thread Length | 1.13 in |
| Large End Thread Size | 3/4-14 NPT |
| Outside Dia. | 1.06 in |
| Overall Length | 1.63 in |
| Weight | 0.2 LB |
| EAN or UPC | 662536070812 |