- 10 or 15 Ton
| Outside Dia. | 1.63 in |
| Large End Thread Size | 1 1/4-11 1/2 NPT |
| Cylinder Tonnage | 10 tons, 15 tons |
| Overall Length | 1.81 in |
| Small End Thread Size | 1-8 UNC-2A |
| Large End Thread Length | 1.06 in |
| Weight | 0.73 LB |
| EAN or UPC | 662536070829 |
| Outside Dia. | 1.63 in |
| Large End Thread Size | 1 1/4-11 1/2 NPT |
| Cylinder Tonnage | 10 tons, 15 tons |
| Overall Length | 1.81 in |
| Small End Thread Size | 1-8 UNC-2A |
| Large End Thread Length | 1.06 in |
| Weight | 0.73 LB |
| EAN or UPC | 662536070829 |