- 5 Ton
| Screw Size | 1/4-20 X 3/4 in |
| Cylinder Tonnage | 5 tons |
| Overall Height | 1.63 in |
| Internal Thread Size | 3/4-14 NPSM |
| Dia. | 1.75 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536059916 |
| Screw Size | 1/4-20 X 3/4 in |
| Cylinder Tonnage | 5 tons |
| Overall Height | 1.63 in |
| Internal Thread Size | 3/4-14 NPSM |
| Dia. | 1.75 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536059916 |