- 10 Ton
| Overall Height | 1.88 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Dia. | 2.5 in |
| Cylinder Tonnage | 10 tons |
| Screw Size | 5/16-18 X 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 662536059923 |
| Overall Height | 1.88 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Dia. | 2.5 in |
| Cylinder Tonnage | 10 tons |
| Screw Size | 5/16-18 X 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 662536059923 |