Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Chain

209199

Replacement Chain
Item #100607247
  • 24" Long
  • Replacement Chain For Ratcheting Chain Wrench
  • Use With 7400
Replacement Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Long
  • Replacement Chain For Ratcheting Chain Wrench
  • Use With 7400

description

  • Special head design allows you to turn wrench in either direction.

applications

  • For use with OTC chain wrenches

features

  • Ratcheting action
  • Re-grip without removal
For Use With 7400
Length 24 in
Accessory Type Chain
Weight 0.7 LB
EAN or UPC 662536062015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison