- 6 ft Cord
- Hand Held
- Deadman Rocker Switch
features
- Remote control
| Switch Type | Hand |
| Switch Action | Deadman |
| Cord Length | 6 ft |
| Weight | 1.22 LB |
| EAN or UPC | 731413015113 |
| Switch Type | Hand |
| Switch Action | Deadman |
| Cord Length | 6 ft |
| Weight | 1.22 LB |
| EAN or UPC | 731413015113 |