- 10 Ton
- 2.13" Length
- 2.13" Width
- 90° "V" Base
| Length | 2.130 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Cylinder Tonnage | 10 tons |
| Weight | 1.5 LB |
| EAN or UPC | 662536114332 |
| Length | 2.130 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Cylinder Tonnage | 10 tons |
| Weight | 1.5 LB |
| EAN or UPC | 662536114332 |