- 5 Ton
- 1.31" Dia
- Serrated Saddle
| Cap Dia. | 1.31 in |
| Cylinder Tonnage | 5 tons |
| Internal Thread Size | 3/4-14 NPSM |
| Overall Length | 1.13 in |
| Cap Height | 1.13 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536114943 |
| Cap Dia. | 1.31 in |
| Cylinder Tonnage | 5 tons |
| Internal Thread Size | 3/4-14 NPSM |
| Overall Length | 1.13 in |
| Cap Height | 1.13 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536114943 |