- 1 1/4" Reach Jaw Set For Model 1178 Slide Hammer
| Length | 1 1/4 in |
| Accessory Type | Jaw Set |
| Jaw Spread [Max] | 2 3/8 in |
| For Use With | 1178 |
| Thickness | 0.19 in |
| Jaw Spread [Min] | 3/4 in |
| Reach | 1.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662536144698 |
| Length | 1 1/4 in |
| Accessory Type | Jaw Set |
| Jaw Spread [Max] | 2 3/8 in |
| For Use With | 1178 |
| Thickness | 0.19 in |
| Jaw Spread [Min] | 3/4 in |
| Reach | 1.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662536144698 |