- Replacement Slide Hammer
- 5 lb
features
- Sliding hammer fits a variety of slide hammer shafts up to 5/8" diameter
| Length | 6 in |
| Hammer Wt. | 5 lb |
| Jaw Spread [Max] | N/A |
| Jaw Spread [Min] | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 662536156073 |
| Length | 6 in |
| Hammer Wt. | 5 lb |
| Jaw Spread [Max] | N/A |
| Jaw Spread [Min] | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 662536156073 |