- 2" Reach Jaw Set For Model 1178 Slide Hammer
| Thickness | 0.19 in |
| For Use With | 1178 |
| Reach | 2 in |
| Jaw Spread [Max] | 4 1/2 in |
| Accessory Type | Jaw Set |
| Length | 2 in |
| Jaw Spread [Min] | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 662536156813 |
| Thickness | 0.19 in |
| For Use With | 1178 |
| Reach | 2 in |
| Jaw Spread [Max] | 4 1/2 in |
| Accessory Type | Jaw Set |
| Length | 2 in |
| Jaw Spread [Min] | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 662536156813 |