- 10 or 15 Ton
- .88" Dia Hole
- 1" Wide Piston Clevis
| Cylinder Tonnage | 10 tons, 15 tons |
| Thickness of Reduced Section | 1 in |
| Overall Length Less Threads | 2.56 in |
| Hole Dia. | 0.88 in |
| Length of Reduced Section | 2.31 in |
| Hole Center to End of Clevis | 1 in |
| Weight | 2.2 LB |
| EAN or UPC | 662536158282 |

