- 5 Ton
- .63" Dia Hole
- .56" Wide Piston Clevis
| Overall Length Less Threads | 1.75 in |
| Length of Reduced Section | 1.44 in |
| Cylinder Tonnage | 5 tons |
| Hole Center to End of Clevis | 0.63 in |
| Thickness of Reduced Section | 0.56 in |
| Hole Dia. | 0.63 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536158299 |

