- 5 tons
- 2.060" Length
- 1.130" Width
- 0.6300" Hole Diameter
- Body Clevis
| Thickness of Reduced Section | 0.56 in |
| End Recess | 0.25 in |
| Hole Dia. | 0.63 in |
| Cylinder Tonnage | 5 tons |
| Overall Length | 2.06 in |
| Hole Center to End of Clevis | 0.63 in |
| Weight | 1.0 LB |
| EAN or UPC | 662536164122 |

