- 15 tons
- 3.060" Length
- 1.690" Width
- 0.8800" Hole Diameter
- Body Clevis
| End Recess | 0.25 in |
| Hole Dia. | 0.88 in |
| Hole Center to End of Clevis | 1 in |
| Thickness of Reduced Section | 1 in |
| Overall Length | 3.06 in |
| Cylinder Tonnage | 15 tons |
| Weight | 2.5 LB |
| EAN or UPC | 662536164146 |

