- 5 Ton
- 3" Lg
- 3" Wide
- 1" Thick
- Threaded Mounting Plate
| Family Name | Cylinder Mounting Block |
| Length | 3 in |
| Internal Thread Size | 1 1/2-16 UN-2B |
| Height | 1 in |
| Bolt Hole Pattern | 2 1/8 in sq |
| Cylinder Tonnage | 5 tons |
| Weight | 2.0 LB |
| EAN or UPC | 662536158329 |
| Family Name | Cylinder Mounting Block |
| Length | 3 in |
| Internal Thread Size | 1 1/2-16 UN-2B |
| Height | 1 in |
| Bolt Hole Pattern | 2 1/8 in sq |
| Cylinder Tonnage | 5 tons |
| Weight | 2.0 LB |
| EAN or UPC | 662536158329 |