- 15 Ton
- 3 1/2" Lg
- 3 1/2" Wide
- 1" Thick
- Threaded Mounting Plate
| Height | 1 in |
| Family Name | Cylinder Mounting Block |
| Length | 3 1/2 in |
| Bolt Hole Pattern | 2 5/8 in sq |
| Internal Thread Size | 2 3/4-16 UN-2B |
| Cylinder Tonnage | 15 tons |
| Weight | 2.0 LB |
| EAN or UPC | 662536158671 |

