- White
- Shut -Off Hose w/Shut-Off Valve & Pressure Relief Valve
- w/Male & Female Quick Couplers
description
- Shut-off hose with shut-off valve and pressure relief valve
includes
- Male and female quick coupler
| End One | Male Quick Coupler |
| Hose I.D. | 1/4 in |
| Operating Pressure [Max] | 10000 psi |
| End Two | Female Quick Coupler |
| Length | 13 in |
| Color Code | White |
| Hose Type | Flexible |
| Weight | 1.0 LB |
| EAN or UPC | 662536164795 |

