- 30 ft Long
- Red
- Pneumatic Hose w/ Male & Female Quick Connect Fittings
| Length | 30 ft |
| Operating Pressure [Max] | 10000 psi |
| Hose Type | Polyurethane, Nylon Core |
| Color Code | Red |
| End Two | Female Quick Coupler |
| Hose I.D. | 3/8 in |
| End One | Male Quick Coupler |
| Weight | 6.0 LB |
| EAN or UPC | 662536164801 |

