- 30 Ton Swivel Caps for "Shorty" Series
| Outside Dia. | 2.5 in |
| Cylinder Used With | RSS302 |
| Total Added Height | 1.38 in |
| Pad Diameter | 2.13 in |
| Weight | 1.6 LB |
| EAN or UPC | 662536190398 |
| Outside Dia. | 2.5 in |
| Cylinder Used With | RSS302 |
| Total Added Height | 1.38 in |
| Pad Diameter | 2.13 in |
| Weight | 1.6 LB |
| EAN or UPC | 662536190398 |