- 50 Ton Swivel Caps for "Shorty" Series
| Pad Diameter | 2.13 in |
| Total Added Height | 1.44 in |
| Cylinder Used With | RSS502 |
| Outside Dia. | 3.25 in |
| Weight | 2.7 LB |
| EAN or UPC | 662536190404 |
| Pad Diameter | 2.13 in |
| Total Added Height | 1.44 in |
| Cylinder Used With | RSS502 |
| Outside Dia. | 3.25 in |
| Weight | 2.7 LB |
| EAN or UPC | 662536190404 |