- 100 Ton Swivel Caps for "Shorty" Series
| Outside Dia. | 4.38 in |
| Cylinder Used With | RSS1002 |
| Pad Diameter | 3.38 in |
| Total Added Height | 1.81 in |
| Weight | 6.6 LB |
| EAN or UPC | 662536190411 |
| Outside Dia. | 4.38 in |
| Cylinder Used With | RSS1002 |
| Pad Diameter | 3.38 in |
| Total Added Height | 1.81 in |
| Weight | 6.6 LB |
| EAN or UPC | 662536190411 |