- 25 Ton
- 2 1/4" Dia
- Plain Adaptor
| Overall Length | 2.13 in |
| External Thread Size | 1 1/2-16 UN-2A |
| Cap Dia. | 2.25 in |
| Cylinder Tonnage | 25 tons |
| Cap Height | 1.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 662536161848 |
| Overall Length | 2.13 in |
| External Thread Size | 1 1/2-16 UN-2A |
| Cap Dia. | 2.25 in |
| Cylinder Tonnage | 25 tons |
| Cap Height | 1.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 662536161848 |