- 10 or 15 Ton
- 1.48" Dia
- Plain Adaptor
| Cap Dia. | 1.48 in |
| Cap Height | 1.25 in |
| Cylinder Tonnage | 10 tons, 15 tons |
| External Thread Size | 1-8 UNC-2A |
| Overall Length | 2 in |
| Weight | 0.8 LB |
| EAN or UPC | 662536161855 |
| Cap Dia. | 1.48 in |
| Cap Height | 1.25 in |
| Cylinder Tonnage | 10 tons, 15 tons |
| External Thread Size | 1-8 UNC-2A |
| Overall Length | 2 in |
| Weight | 0.8 LB |
| EAN or UPC | 662536161855 |