- 5 Ton
- 5" Lg
- .88" Dia
- Extension Rod
- Threaded Both Ends
| End Diameter | 0.88 in |
| Cylinder Tonnage | 5 tons |
| Pin Hole Diameter | 0.33 in |
| Overall Length | 5 in |
| Length from Pin Hole Center to Rod End | 2 in |
| External Thread Size | 3/4-14 NPT |
| Weight | 1.2 LB |
| EAN or UPC | 662536162708 |

