- Cross Block
- 13/16" Wide
- 2 1/4" Long Slots w/ 5/8-18 Center Hole
| Used w/Puller No. | 1178 |
| Length | 6 in |
| Accessory Type | Cross Block |
| Thickness | 1 in |
| For Use With | 1178 |
| Weight | 1.0 LB |
| EAN or UPC | 662536097697 |
| Used w/Puller No. | 1178 |
| Length | 6 in |
| Accessory Type | Cross Block |
| Thickness | 1 in |
| For Use With | 1178 |
| Weight | 1.0 LB |
| EAN or UPC | 662536097697 |