- 25 tons
- 3.560" Length
- 2 1/4" Width
- 1 1/4" Hole Diameter
- Body Clevis
| Thickness of Reduced Section | 1.5 in |
| Overall Length | 3.56 in |
| Cylinder Tonnage | 25 tons |
| Hole Center to End of Clevis | 1.25 in |
| End Recess | 0.25 in |
| Hole Dia. | 1.25 in |
| Weight | 5.0 LB |
| EAN or UPC | 662536168991 |

