- 25 Ton
- 5" Lg
- 5" Wide
- 2" Thick
- Threaded Mounting Plate
| Height | 2 in |
| Length | 5 in |
| Cylinder Tonnage | 25 tons |
| Internal Thread Size | 3 5/16-12 UN-2B |
| Bolt Hole Pattern | 3 21/32 sq |
| Family Name | Cylinder Mounting Block |
| Weight | 9.0 LB |
| EAN or UPC | 662536216739 |
| Height | 2 in |
| Length | 5 in |
| Cylinder Tonnage | 25 tons |
| Internal Thread Size | 3 5/16-12 UN-2B |
| Bolt Hole Pattern | 3 21/32 sq |
| Family Name | Cylinder Mounting Block |
| Weight | 9.0 LB |
| EAN or UPC | 662536216739 |