Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Air/Hydraulic Bottle Jack

4313A

Air/Hydraulic Bottle Jack
Item #101538686
  • 12 tons Capacity
  • 9" Retracted Height
  • 5 3/4" Stroke
  • Air/Hydraulic Bottle Jack
Air/Hydraulic Bottle Jack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 tons Capacity
  • 9" Retracted Height
  • 5 3/4" Stroke
  • Air/Hydraulic Bottle Jack

applications

  • Construction industry
  • Truck industry
  • Jobsite
  • Roadside
  • Shop

features

  • Compact
  • Heavy-duty
  • Operates manually or pneumatically
  • Only 100 psi required
  • Safety valve prevents overloading
Capacity 12 tons
Stroke 5 3/4 in
Retracted Height 9 in
Weight 28.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison