Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hydraulic Bottle Jack

4314

Hydraulic Bottle Jack
Item #104784428
  • 12 tons Capacity
  • 6 1/8" Retracted Height
  • 6 3/4" Stroke
  • Hydraulic Bottle Jack
Hydraulic Bottle Jack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 tons Capacity
  • 6 1/8" Retracted Height
  • 6 3/4" Stroke
  • Hydraulic Bottle Jack

description

  • A very competitively priced line of bottle jacks that offers the quality and reliability that the market has come to expect.

features

  • Used in vertical or horizontal positions
  • Extremely smooth bearing surfaces
  • Oil bypass system prevents the lifting RAM from being over extended
Capacity 12 tons
Retracted Height 6 1/8 in
Stroke 6 3/4 in
Weight 14.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison