Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hydraulic Bottle Jack

4320-2

Hydraulic Bottle Jack
Item #103444654
  • 20 ton Capacity
  • 9 1/2" Retracted Height
  • 6 3/4" Stroke
  • Hydraulic Bottle Jack
Hydraulic Bottle Jack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 ton Capacity
  • 9 1/2" Retracted Height
  • 6 3/4" Stroke
  • Hydraulic Bottle Jack

description

  • A very competitively priced line of bottle jacks that offers the quality and reliability that the market has come to expect.

features

  • Used in vertical or horizontal positions
  • Extremely smooth bearing surfaces
  • Oil bypass system prevents the lifting RAM from being over extended
Stroke 6 3/4 in
Capacity 20 tons
Retracted Height 9 1/2 in
Weight 26.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison