- 20 ton Capacity
- 10 1/2" Retracted Height
- 6" Stroke
- Air/Hydraulic Bottle Jack
applications
- Construction industry
- Truck industry
- Jobsite
- Roadside
- Shop
features
- Compact
- Heavy-duty
- Operates manually or pneumatically
- Only 100 psi required
- Safety valve prevents overloading
| Retracted Height | 10 1/2 in |
| Capacity | 20 tons |
| Stroke | 6 in |
| Weight | 40.0 LB |

