- 3" Reach Jaw Set For Model 1178 Slide Hammer
| Reach | 3 in |
| Accessory Type | Jaw Set |
| Thickness | 0.31 in |
| For Use With | 1178 |
| Jaw Spread [Max] | 5 in |
| Length | 3 in |
| Jaw Spread [Min] | 3/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536233590 |
| Reach | 3 in |
| Accessory Type | Jaw Set |
| Thickness | 0.31 in |
| For Use With | 1178 |
| Jaw Spread [Max] | 5 in |
| Length | 3 in |
| Jaw Spread [Min] | 3/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536233590 |