- Snap Ring Pliers Set
- Internal/External
- For Internal or External Snap Rings
- Heavy Gauge Tempered Steel
- Includes 2 Stainless Steel Handled Picks
description
- For internal or external snap rings. Thumbscrew permits quick conversion.
includes
- 4512-1- 0.090" straight tip pliers
- 4512-2 – 0.090" 90° tip pliers
- 4512-3- 0.070" straight tip pliers
- 4512-4- 0.070" 90° tip pliers
- 4512-5- 0.047" straight tip pliers
- 4512-6- 0.047" 90° tip pliers
- 4512-7- 0.038" straight tip pliers
- 4512-8- 0.038" 90° tip pliers
- 4512-9- straight tip pick
- 4512-10- 90° tip pick
- Storage case
| Straight Tip Size | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
| Set Includes | 4512-1, 4512-2, 4512-3, 4512-4, 4512-5, 4512-6, 4512-7, 4512-8, 4512-9, 4512-10 |
| Tip Size - 90° Bent | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
| Retaining Ring Type | Internal/External |
| Weight | 4.25 LB |
| EAN or UPC | 731413039058 |

