- Heavy-Duty Snap Ring Pliers Set
features
- Heavy-duty, heat-treated steel "circlip" pliers for large equipment repair
- Replaceable 0.12" (3 mm) straight, 45° and 90° tips
- Spring ratchet locking mechanism securely holds against snap tension ring
includes
- Internal plier's capacity 3 1/16" to 6 1/4" (78 mm to 159 mm)
- External plier's capacity 3 1/2" to 6 1/2" (89 mm to 165 mm)
- Blow-molded storage case includes extra sets of replaceable 0.12" (3 mm) diameter tips: straight, 45° and 90°
| Internal Ring Range | 3 1/16 in to 6 1/4 in |
| Tip Size - 90° Bent | 0.012 in |
| External Ring Range | 3 1/2 in to 6 1/2 in |
| Retaining Ring Type | Internal/External |
| Straight Tip Size | 0.012 in |
| Weight | 7.6 LB |
| EAN or UPC | 731413039201 |

