- 4-Ton Capacity Fork Lift Jack
description
- Two position lift pad permits handling of all lift truck configurations with flat or edged surfaces.
features
- High quality seals
- Chrome-plated internal components
- High strength steel construction
| Height [Max] | 16 in |
| Capacity, tons | 4 tons |
| Height [Min] | 2.25 in |
| Weight | 72.5 LB |

